Reducing Bushing, Threaded, 2 x 1/2", Steel

Item #: 0223586

Cat #: RB-161

UPC: 785991432381

$ 82.36 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, 2 x 1/2 Inch, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Overview

Reducing Bushing, 2 x 1/2 Inch, Threaded, Steel With Zinc Finish, For Use With Rigid/IMC Conduit

Type RE Reducers are dust-ignition proof, explosionproof, and for use in hazardous and non-hazardous locations. All reducers have NPT threads with a minimum of five full threads and integral bushing for preventing damage to wires

Also known as: 785991432381, RB-161, THBRB161

Specifications

Diameter: 1/2 in, 2 in
Material: Steel
Finish: Zinc
Diameter: 1/2 in, 2 in
Finish: Zinc
Material: Steel