Reducing Bushing, 1-1/2 x 1", Steel/Zinc

Item #: 0223581

Cat #: RB-153

UPC: 785991432343

$ 18.92 EA
Company wide:
0 in stock
Documents & Guides
Reducing Bushing, 1-1/2 x 1 Inch, Steel With Zinc Plating, For Use with Rigid/IMC Conduit

Overview

Reducing Bushing, 1-1/2 x 1 Inch, Steel With Zinc Plating, For Use with Rigid/IMC Conduit

Since 1904, Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, Steel City® has no peer.

Also known as: 785991432343, RB-153, THBRB153

Specifications

Diameter: 1 1/2 in, 1 in
Material: Steel
Diameter: 1 1/2 in, 1 in
Material: Steel