Steel City HK-403 Threadless Compression Coupling, 1 in, For Use W/

Item #: 0223547

Cat #: HK-403

UPC: 785991415087

$ 81.00 EA
Company wide:
0 in stock
Documents & Guides
Steel City HK-403 Threadless Compression Coupling, 1 in, For Use W/ Rigid/IMC Conduit, Steel, Zinc Plated

Overview

Steel City HK-403 Threadless Compression Coupling, 1 in, For Use W/ Rigid/IMC Conduit, Steel, Zinc Plated

Since 1904, Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, Steel City has no peer.

Also known as: 785991415087, HK-403, THBHK403

Specifications

Diameter: 1 in
Material: Steel, Aluminum
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel, Aluminum