Conduit Bushing, Insulating, 3", Threaded, Non-Metallic

Item #: 0223516

Cat #: BU-508

UPC: 785991404647

$ 7.86 EA
Company wide:
100 in stock
Documents & Guides
Conduit Bushing, Insulating, 3 Inch Diameter, Threaded, Non-Metallic, For Use With Rigid/IMC Conduit

Overview

Conduit Bushing, Insulating, 3 Inch Diameter, Threaded, Non-Metallic, For Use With Rigid/IMC Conduit

T&B's plastic insulating bushings have perfect threads for easy thread-on, are impact resistant, and ribber for easy, secure gripping.

Also known as: 785991404647, BU-508, THBBU508

Specifications

Diameter: 3 in
Material: Non-Metallic
Diameter: 3 in
Material: Non-Metallic