Single Pole Switch, 15A, 120/277VAC, White

Item #: 0223510

Cat #: 1201W

UPC: 783585835174

Call for price
Company wide:
0 in stock
Documents & Guides
Single Pole Switch, 15A, 120/277VAC, White.

Overview

Single Pole Switch, 15A, 120/277VAC, White.
Also known as: 783585835174, 1201W, KEL1201W

Features & Benefits

  • Steel, zinc plated bridge is corrosion resistant
  • Color Coded by Amperage makes inspection easy even when installed
  • Strip gauge for accurate wiring

Specifications

Type: Toggle Switch, Grounding, Single Pole, Switch, Toggle, Specification Grade
Volts AC: 120, 277
Poles: 1
Amps: 15
Material: Thermoplastic
Color: White
Standards: California Proposition 65
Type: Toggle Switch, Grounding, Single Pole, Switch, Toggle, Specification Grade
Poles: 1
Material: Thermoplastic
Standards: California Proposition 65
Volts AC: 120, 277
Amps: 15
Color: White