1/2" 90° Liquidtight Cable Conn., Steel, 0.625-0.750"

Item #: 0223481

Cat #: CG906250S

UPC: 781381449076

$ 25.89 EA
Company wide:
4 in stock
1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connectors: 90°; Color Coded Label: N/A; Cable Range 0.625-0.750

Overview

1/2 Inch Steel; Liquidtight Strain Relief Cord and Cable Connectors: 90°; Color Coded Label: N/A; Cable Range 0.625-0.750
Also known as: 781381449076, CG906250S, APPCG906250S

Specifications

Diameter: 1/2 in
Material: Steel
Diameter Range: 0.625 - 0.750 in
Diameter: 1/2 in
Diameter Range: 0.625 - 0.750 in
Material: Steel