LED Driver 120-277VAC Input, 22.5-54VDC Output, 40 Watt

Item #: 0223478

Cat #: XI040C110V054BST1

UPC: 781087143216

Company wide:
0 in stock
Documents & Guides
Dimmable LED Driver, 40 Watt Output, 120-277 Volt AC Input, 22.5 - 54 Volt DC Output, (1% dim) with SimpleSet. Full p/n: XI040C110V054BST1M, 12NC 929000755013.

Overview

Dimmable LED Driver, 40 Watt Output, 120-277 Volt AC Input, 22.5 - 54 Volt DC Output, (1% dim) with SimpleSet. Full p/n: XI040C110V054BST1M, 12NC 929000755013.
Also known as: 781087143216, XI040C110V054BST1, ADVXI040C110V054B*

Specifications

Family / Style: Xitanium
Volts AC: 120, 277
Wattage: 40
Type: LED Driver
Light Technology: LED
Dimmable: Yes
Family / Style: Xitanium
Wattage: 40
Light Technology: LED
Volts AC: 120, 277
Type: LED Driver
Dimmable: Yes