2
more

Breaker, Molded Case, 3P, 35A, 480VAC, 250VDC, 14kAIC
Item #: 0223447
Cat #: EHD3035L
UPC: 786679399668
$ 1437.61 EA
Company wide:
0
in stock
Documents & Guides
35 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Line and Load Terminals
Overview
35 Amp, 3-Pole Series C NEMA F-Frame Molded Case Circuit Breaker, Type EHD, Cable In/Cable Out, 14 kAIC, 480 VAC, 250 VDC, Fixed Thermal-Magnetic Trip, Line and Load Terminals
Also known as: 786679399668, EHD3035L, CUTEHD3035L
Specifications
| Mounting: | Panel |
| Poles: | 3 |
| Amps: | 35 |
| Volts DC: | 250 |
| Volts AC: | 480 |
| Interrupt Rating AC: | 14 kA |
| Mounting: | Panel |
| Amps: | 35 |
| Volts AC: | 480 |
| Poles: | 3 |
| Volts DC: | 250 |
| Interrupt Rating AC: | 14 kA |