4-11/16" Square Partition, 4-11/16" x 4-11/16" x 2-1/8", Steel

Item #: 0223444

Cat #: 72-PD-2

UPC: 785991147223

$ 11.66 EA
Company wide:
0 in stock
Documents & Guides
4-11/16 Inch Square Partition, 4-11/16 Inch x 4-11/16 Inch x 2-1/8 Inch, Steel, For Use with Two-Device Square Cut Tile Wall Cover, 1-1/4 Inch, 1-1/2 Inch, or 2 Inch Covers

Overview

4-11/16 Inch Square Partition, 4-11/16 Inch x 4-11/16 Inch x 2-1/8 Inch, Steel, For Use with Two-Device Square Cut Tile Wall Cover, 1-1/4 Inch, 1-1/2 Inch, or 2 Inch Covers
Also known as: 785991147223, 72-PD-2, STL72PD2

Specifications

Mounting: Device
Material: Steel
Depth: 2 1/8 in
Mounting: Device
Depth: 2 1/8 in
Material: Steel