CHB230GFPERSONNEL GRND FAULT INTERRUP

Item #: 0223443

Cat #: CHB230GF

UPC: 782113444734

Call for price
Company wide:
0 in stock
CHB230GFPERSONNEL GRND FAULT INTERRUPType CHB Ground Fault Circuit Breaker, Two-pole, 5 mA Ground Fault, 30A, 10 kAIC, 120/240V, #14-8 AWG wire

Overview

CHB230GFPERSONNEL GRND FAULT INTERRUPType CHB Ground Fault Circuit Breaker, Two-pole, 5 mA Ground Fault, 30A, 10 kAIC, 120/240V, #14-8 AWG wire
Also known as: 782113444734, CHB230GF, CUTCHB230GF

Specifications

Family / Style: CH
Poles: 2
Volts AC: 120, 240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 10 kA
Family / Style: CH
Volts AC: 120, 240
Mounting: Bolt On
Poles: 2
Amps: 30
Interrupt Rating AC: 10 kA