4-11/16" Square Partition, 4-11/16" x 4-11/16" x 2-1/8", Steel

Item #: 0223442

Cat #: 72 PD 1

UPC: 785991147209

$ 36.62 EA
Company wide:
0 in stock
Documents & Guides
4-11/16 Inch Square Partition, 4-11/16 Inch x 4-11/16 Inch x 2-1/8 Inch, Steel, For Use with Two-Device Square Cut Tile Wall Cover, 1/2 Inch, 3/4 Inch, or 1 Inch Raised

Overview

4-11/16 Inch Square Partition, 4-11/16 Inch x 4-11/16 Inch x 2-1/8 Inch, Steel, For Use with Two-Device Square Cut Tile Wall Cover, 1/2 Inch, 3/4 Inch, or 1 Inch Raised

Thomas & Betts 4-11/16" boxes, covers, and extension rings deliver professional-grade durability and installation flexibility for commercial and industrial electrical applications. Precision-engineered for secure mounting and reliable device support, this family of products offers a range of cover options and extension rings to accommodate deeper wiring needs and retrofit situations. Backed by Thomas & Betts quality, they simplify installation, ensure code-compliant performance, and provide a clean, finished appearance on every job.

Also known as: 785991147209, 72 PD 1, STL72PD1

Specifications

Mounting: Device
Material: Steel
Depth: 2 1/8 in
Mounting: Device
Depth: 2 1/8 in
Material: Steel