4" Square Cover, 1/2" Raised, 1-Device

Item #: 0223434

Cat #: RS-4

UPC: 785991120318

$ 17.82 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Square Cover, 1/2 Inch Raised, 1-Device, Metallic, Cubic Inches: 5

Overview

4 Inch Square Cover, 1/2 Inch Raised, 1-Device, Metallic, Cubic Inches: 5

Since 1904, steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, steel City® has no peer.

Also known as: 785991120318, RS-4, STLRS4

Specifications

Material: Steel
Depth: 1/2 in
Cubic Inches: 5 in³
Material: Steel
Cubic Inches: 5 in³
Depth: 1/2 in