3
more

Grounding Bushing, Insulated, 1", 14 - 6 AWG, Zinc Die Cast
Item #: 0223429
Cat #: BG803L
UPC: 785991088656
$ 24.73 EA
Company wide:
0
in stock
Documents & Guides
Grounding Bushing With Aluminum Lug, Insulated, 1 Inch Diameter, 14 - 6 AWG, Zinc Die Cast
Overview
Grounding Bushing With Aluminum Lug, Insulated, 1 Inch Diameter, 14 - 6 AWG, Zinc Die Cast
This threaded metallic grounding bushing makes it easy to ground multiple rigid or intermediate metallic conduits (IMC). Its nyloninsulated throat provides a smooth, rounded surface to help prevent insulation damage to conductors.
Also known as: 785991088656, BG803L, THBBG803L
Specifications
| Diameter: | 1 in |
| Material: | Aluminum, Zinc Die Cast |
| Allowable Gauge Range: | 14 - 6 |
| Insulation: | Insulated |
| Diameter: | 1 in |
| Allowable Gauge Range: | 14 - 6 |
| Material: | Aluminum, Zinc Die Cast |
| Insulation: | Insulated |