4" Square Extension Ring, 1-1/4" Deep, Metallic

Item #: 0223428

Cat #: 82-52E-1-1/4

UPC: 785991072402

$ 22.96 EA
Company wide:
0 in stock
Documents & Guides
4 Inch Square Extension Ring, 1-1/4 Inch Deep, Steel, Pre-Galvanized, Cubic Inches: 18

Overview

4 Inch Square Extension Ring, 1-1/4 Inch Deep, Steel, Pre-Galvanized, Cubic Inches: 18
Also known as: 785991072402, 82-52E-1-1/4, STL8252E114

Specifications

Gangs: 2
Depth: 1 1/4 in
Material: Steel
Cubic Inches: 18 in³
Gangs: 2
Material: Steel
Depth: 1 1/4 in
Cubic Inches: 18 in³