
Company wide:
0
in stock
Documents & Guides
Ideal; Auger Bit; Nailbiter; Short/premium Ship; Bit Diameter: 1-1/8 In; Shank Diameter: 7/16 In; Overall Length: 7-1/2 In; Twist Length: 5 In; Flute Type: Dual-helix
Overview
Ideal; Auger Bit; Nailbiter; Short/premium Ship; Bit Diameter: 1-1/8 In; Shank Diameter: 7/16 In; Overall Length: 7-1/2 In; Twist Length: 5 In; Flute Type: Dual-helix
Dual-Helix construction with twin cutting edges for faster and smoother drilling action, even through nail-embedded timbers Full body, dual induction heat treatment ensures durability, minimizes warping and delivers long lasting performance Heavy-duty lead screw designed for quick gripping power, superior penetration and extra-long life Re-sharpenable for extended tool life
Also known as: 783250358168, 35-816, IDE35816
Specifications
| Diameter: | 1 1/8 in |
| Type: | Auger Bit |
| Length: | 7 1/2 in |
| Diameter: | 1 1/8 in |
| Length: | 7 1/2 in |
| Type: | Auger Bit |