Set Screw Coupling, 4", Concrete Tight, Steel/Zinc

Item #: 0223397

Cat #: TK1210A

UPC: 785991025552

Company wide:
0 in stock
Documents & Guides
Set Screw Coupling, 4 Inch Diamter, Concrete Tight, Length 4.500 Inch, Steel With Zinc Finish, For use with EMT Conduit

Overview

Set Screw Coupling, 4 Inch Diamter, Concrete Tight, Length 4.500 Inch, Steel With Zinc Finish, For use with EMT Conduit

ABB's EMT set screw couplings are concrete-tight when taped.

Also known as: 785991025552, TK1210A, THBTK1210A

Specifications

Material: Steel
Diameter: 4 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 4 in