Set Screw Coupling, 3", Concrete Tight, Steel/Zinc

Item #: 0223395

Cat #: TK128A

UPC: 785991025538

Company wide:
0 in stock
Documents & Guides
Set Screw Coupling, 3 Inch Diamter, Concrete Tight, Length 4.500 Inch, Steel With Zinc Finish, For use with EMT Conduit

Overview

Set Screw Coupling, 3 Inch Diamter, Concrete Tight, Length 4.500 Inch, Steel With Zinc Finish, For use with EMT Conduit

ABB's EMT set screw couplings are concrete-tight when taped.

Also known as: 785991025538, TK128A, THBTK128A

Specifications

Diameter: 3 in
Material: Steel
Insulation: Non-Insulated
Diameter: 3 in
Insulation: Non-Insulated
Material: Steel