2" EMT Set Screw Coupling

Item #: 0223349

Cat #: TK126A

UPC: 785991024845

Company wide:
0 in stock
Documents & Guides
Set Screw Coupling, Concrete Tight, Conduit Size: 2 Inches, Length: 3.187 Inches, Material: Zinc Plated Steel, For Use With EMT Conduit

Overview

Set Screw Coupling, Concrete Tight, Conduit Size: 2 Inches, Length: 3.187 Inches, Material: Zinc Plated Steel, For Use With EMT Conduit

Since 1904, Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, Steel City has no peer.

Also known as: 785991024845, TK126A, THBTK126A

Specifications

Material: Steel
Diameter: 2 in
Insulation: Non-Insulated
Material: Steel
Insulation: Non-Insulated
Diameter: 2 in