Set Screw Coupling, 1 IN, Use With EMT Conduit, Steel, Zinc Plated

Item #: 0223345

Cat #: TK123A

UPC: 785991024753

Company wide:
0 in stock
Documents & Guides
Set Screw Coupling, Concrete Tight, Conduit Size 1 Inch, Length 2.125 Inches, Material Zinc Plated Steel, For use with EMT Conduit

Overview

Set Screw Coupling, Concrete Tight, Conduit Size 1 Inch, Length 2.125 Inches, Material Zinc Plated Steel, For use with EMT Conduit

Since 1904, Steel City® products have set the standard as the leading brand in electrical construction. In manufacturing quality and innovative design, Steel City has no peer.

Also known as: 785991024753, TK123A, THBTK123A

Specifications

Diameter: 1 in
Material: Steel
Insulation: Non-Insulated
Diameter: 1 in
Insulation: Non-Insulated
Material: Steel