EMT Set Screw Connector, Insulated, 1" Diameter, Steel

Item #: 0223342

Cat #: TC723A

UPC: 785991024708

Company wide:
0 in stock
Documents & Guides
EMT Set Screw Connector, Insulated, 1" Diameter, Steel With Zinc Finish, For Use With EMT Conduit

Overview

EMT Set Screw Connector, Insulated, 1" Diameter, Steel With Zinc Finish, For Use With EMT Conduit

ABB and Steel City's set screw fittings are for attachment of EMT conduits to electrical enclosures in commercial and residential applications, indoor or outdoor, and are concrete-tight when taped.

Also known as: 785991024708, TC723A, THBTC723A

Specifications

Diameter: 1 in
Material: Steel
Finish: Zinc
Insulation: Insulated
Diameter: 1 in
Finish: Zinc
Material: Steel
Insulation: Insulated