15A Hospital Grade Duplex Receptacle, 5-15R, White

Item #: 0223333

Cat #: 8200-PLW

UPC: 078477109038

$ 24.11 EA
Company wide:
0 in stock
Documents & Guides
Hospital Grade 15A 125V, Duplex Receptacle, NEMA 5-15R, Self-Grounding, Green LED Status Indicator, White

Overview

Hospital Grade 15A 125V, Duplex Receptacle, NEMA 5-15R, Self-Grounding, Green LED Status Indicator, White
Also known as: 078477109038, 8200-PLW, LEV8200PLW

Specifications

Amps: 15
Color: White
NEMA Configuration: 5-15R
Amps: 15
NEMA Configuration: 5-15R
Color: White