1
more

$ 298.49 EA
Company wide:
0
in stock
Documents & Guides
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 AWG, Rod Size 3-1/2 to 4 Inches, IPS Pipe Size Max 3-1/2 Inches, Length 6-1/16 Inches, Width 5-1/2 Inches, Depth 1-9/16 Inches
Overview
U-Bolt Copper Ground Clamp, Stainless Steel U-Bolt, Wire Range 4 - 2/0 AWG, Rod Size 3-1/2 to 4 Inches, IPS Pipe Size Max 3-1/2 Inches, Length 6-1/16 Inches, Width 5-1/2 Inches, Depth 1-9/16 Inches
Also known as: 783786803712, GUV31221, THBGUV31221
Specifications
| Material: | Copper |
| Diameter: | 3 1/2 in |
| Allowable Gauge Range: | 4 - 2/0 |
| Material: | Copper |
| Allowable Gauge Range: | 4 - 2/0 |
| Diameter: | 3 1/2 in |