Type ADR-ALCUL Dual Rated Mechanical Connector, 14-2 AWG Conductor

Item #: 0223317

Cat #: ADR2

UPC: 783786610006

$ 3.05 EA
Company wide:
0 in stock
Type ADR-ALCUL Dual Rated Mechanical Connector, 14-2 AWG Conductor, 1/4 IN Stud, 1 Bolt Hole, Alum

Overview

Type ADR-ALCUL Dual Rated Mechanical Connector, 14-2 AWG Conductor, 1/4 IN Stud, 1 Bolt Hole, Alum

Blackburn® cast, forged or formed mechanical connections, produced in economical copper and dual-rated aluminum, provide unequaled variety with a large variety of UL and CSA certified solutions for your electrical interface needs.

Also known as: 783786610006, ADR2, THBADR2

Specifications

Mounting: 1-Hole
Material: Aluminum
Allowable Gauge Range: 14 - 2/0
Stud Size: 1/4 in
Mounting: 1-Hole
Allowable Gauge Range: 14 - 2/0
Material: Aluminum
Stud Size: 1/4 in