Sealed Pushbutton Control Station, 10A, 600V, 1-Gang, Momentary, 2 Circuit, Feed-Thru

Item #: 0223307

Cat #: EFDCB175U2

UPC: 781381701693

$ 603.23 EA
Company wide:
0 in stock
Documents & Guides
Factory Sealed Pushbutton Control Station, 1-Gang, Momentary, 2 Circuit, Feed-Thru, Explosion-Proof, Dust-Ignitionproof, 10 Amp, 600 Vac, Start / Stop

Overview

Factory Sealed Pushbutton Control Station, 1-Gang, Momentary, 2 Circuit, Feed-Thru, Explosion-Proof, Dust-Ignitionproof, 10 Amp, 600 Vac, Start / Stop
Also known as: 781381701693, EFDCB175U2, APPEFDCB175U2

Specifications

Type: Push Button Station
Amps: 10
Volts AC: 600
Type: Push Button Station
Volts AC: 600
Amps: 10