
Beam Clamp, 1" x 1-1/4", PVC Coated/Malleable Iron
Item #: 0223288
Cat #: 500-G
UPC: 704508436605
$ 90.36 EA
Company wide:
0
in stock
Documents & Guides
Hanger Rod Beam Clamp, Base: 1 Inch x 1-1/4 Inch, Material/Finish: Malleable Iron/PVC Coated, Color: Gray.
Overview
Hanger Rod Beam Clamp, Base: 1 Inch x 1-1/4 Inch, Material/Finish: Malleable Iron/PVC Coated, Color: Gray.
Also known as: 704508436605, 500-G, OCA500G
Specifications
| Diameter: | 1 in, 1 1/4 in |
| Color: | Gray |
| Material: | PVC Coated Malleable Iron |
| Diameter: | 1 in, 1 1/4 in |
| Material: | PVC Coated Malleable Iron |
| Color: | Gray |