COND BODY TB TYPE FRM7 1IN DGRAY

Item #: 0223285

Cat #: TB37-G

UPC: 704508411152

$ 280.33 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Body, TB Type, Form 7, Size 1 Inch/27 Metric, Iron, Dark Gray

Overview

PVC Coated Conduit Body, TB Type, Form 7, Size 1 Inch/27 Metric, Iron, Dark Gray
Also known as: 704508411152, TB37-G, OCATB37G

Specifications

Diameter: 1 in
Family / Style: Form 7
Color: Gray
Material: PVC Coated Malleable Iron
Diameter: 1 in
Color: Gray
Family / Style: Form 7
Material: PVC Coated Malleable Iron