PVC Coated Strut Pipe Strap, Pipe Size 1/2 IN, Use With Either 1-5/

Item #: 0223284

Cat #: SS1/2-G

UPC: 704508404772

$ 28.39 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Strut Pipe Strap, Pipe Size 1/2 IN, Use With Either 1-5/8 IN or 1-1/2 IN Strut, Steel, Gray

Overview

PVC Coated Strut Pipe Strap, Pipe Size 1/2 IN, Use With Either 1-5/8 IN or 1-1/2 IN Strut, Steel, Gray

With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems.

Also known as: 704508404772, SS1/2-G, OCASS12G

Specifications

Diameter: 1/2 in
Color: Gray
Material: PVC Coated Steel
Diameter: 1/2 in
Material: PVC Coated Steel
Color: Gray