Conduit Nipple, 3" x 6", Steel, Gray

Item #: 0223281

Cat #: NPL3X6-G

UPC: 704508400149

$ 259.88 EA
Company wide:
0 in stock
Documents & Guides
Conduit Nipple, Size: 3 Inch Pipe Size x 6 Inch Nipple Length, Material/Finish: Steel/PVC Coated, Color: Gray.

Overview

Conduit Nipple, Size: 3 Inch Pipe Size x 6 Inch Nipple Length, Material/Finish: Steel/PVC Coated, Color: Gray.
Also known as: 704508400149, NPL3X6-G, OCANPL3X6G, Big Boss

Specifications

Diameter: 3 in, 6 in
Color: Gray
Material: PVC Coated Steel
Diameter: 3 in, 6 in
Material: PVC Coated Steel
Color: Gray