Conduit Hanger With Bolt, Type: Mini, Size: 1", Steel/PVC Coated

Item #: 0223279

Cat #: MINE1-G

UPC: 704508396701

$ 25.09 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hanger With Bolt, Type: Mini, Size: 1 Inch, Steel/PVC Coated with Stainless Steel Hardware

Overview

Conduit Hanger With Bolt, Type: Mini, Size: 1 Inch, Steel/PVC Coated with Stainless Steel Hardware

With outstanding performance in corrosive environments, Ocal® PVC coated conduit and fittings extend the life of your electrical system for many years beyond the lifespan of standard rigid conduit systems. T&B® has removed certain ""Only Ocal®"" statements from its literature and advertising as part of the settlement of a lawsuit.

Also known as: 704508396701, MINE1-G, OCAMINE1G

Specifications

Diameter: 1 in
Color: Gray
Material: PVC Coated Steel
Diameter: 1 in
Material: PVC Coated Steel
Color: Gray