PVC Coated 90° Elbow, 3/4"

Item #: 0223243

Cat #: EL29-G

UPC: 704508369255

$ 163.61 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Elbow, 90°, Female, Pipe Size: 3/4 Inch, Material: Malleable Iron, Color: Gray, For the Use of Ending Conduit Runs or to Change Directions.

Overview

PVC Coated Elbow, 90°, Female, Pipe Size: 3/4 Inch, Material: Malleable Iron, Color: Gray, For the Use of Ending Conduit Runs or to Change Directions.
Also known as: 704508369255, EL29-G, OCAEL29G

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Malleable Iron
Angle: 90°
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Color: Gray
Angle: 90°