COND BODY C FORM8 UL4X 3/4IN GRAY

Item #: 0223236

Cat #: C28-4X-G

UPC: 704508023997

$ 179.91 EA
Company wide:
0 in stock
Documents & Guides
PVC Coated Conduit Body, C Shape, Form 8 UL-4X, Size 3/4 Inch/21 Metric, Iron, Dark Gray

Overview

PVC Coated Conduit Body, C Shape, Form 8 UL-4X, Size 3/4 Inch/21 Metric, Iron, Dark Gray
Also known as: 704508023997, C28-4X-G, OCAC284XG

Specifications

Diameter: 3/4 in
Color: Gray
Material: PVC Coated Malleable Iron
Diameter: 3/4 in
Material: PVC Coated Malleable Iron
Color: Gray