4IN DPAK LRBODYW/CV & GASKET

Item #: 0223199

Cat #: DALR-10-CG

UPC: 042269004566

$ 1888.86 EA
Company wide:
0 in stock
Documents & Guides
4 inch Threaded D-Pak Die Cast Aluminum Conduit Body-Right Side Opening, Cover & Gasket. For use with Rigid/IMC Conduit.

Overview

4 inch Threaded D-Pak Die Cast Aluminum Conduit Body-Right Side Opening, Cover & Gasket. For use with Rigid/IMC Conduit.

T&B conduit bodies are installed in conduit systems to connect conduit sections, act as pull outlets when conductors are being installed, provide access for splices in branch conductors, make 90 degree bends in conduit runs, and provide access to conductors for maintenance and future system changes.

Also known as: 042269004566, DALR-10-CG, RDTDALR10CG

Specifications

Type: Type LR
Material: Aluminum
Hub Diameter: 4 in
Type: Type LR
Hub Diameter: 4 in
Material: Aluminum