Flexible AC Current Probe, 6000A, 4-Pack

Item #: 0223197

Cat #: I430-FLEXI-TFII-4P

UPC: 095969757904

$ 2502.99 EA
Company wide:
0 in stock
Documents & Guides
Flexible AC Current Probe, 6000A, For Use with the Fluke 430 Series Power Quality Analyzers, Optimized for Current Measurement on Thick & Hard to Reach Conductors, 4-Pack

Overview

Flexible AC Current Probe, 6000A, For Use with the Fluke 430 Series Power Quality Analyzers, Optimized for Current Measurement on Thick & Hard to Reach Conductors, 4-Pack

The i430 Flex is an AC current probe utilizing the Rogowski principle. The flexible and lightweight measuring head allows quick and easy installation in hard to reach areas, without batteries or an external power source. Also available as a pack of 4 pieces of the i430 current clamp, to be used for high current measurements. The Flex clamp fits around bus bars and large or hard-to-reach conductors. This 4-pack is perfect for use with 3-phase tools such as the Fluke 430 series.

Also known as: 095969757904, I430-FLEXI-TFII-4P, FLUI430FLEXITFII4P

Specifications

Type: Probe
Volts AC: 600
Standards: California Proposition 65
Type: Probe
Standards: California Proposition 65
Volts AC: 600