Grounding Pigtail, 7" Length, 12 AWG Stranded

Item #: 0223196

Cat #: GGP1273

UPC: 032076012731

Call for price
Company wide:
0 in stock
Documents & Guides
Grounding Pigtail, Conductor Size: 12 AWG Stranded, Bare Fork/Stripped End Terminal, Conductor Material: Copper, Length: 7 Inch, Color: Green

Overview

Grounding Pigtail, Conductor Size: 12 AWG Stranded, Bare Fork/Stripped End Terminal, Conductor Material: Copper, Length: 7 Inch, Color: Green
Also known as: 032076012731, GGP1273, GARGGP1273

Specifications

Color: Green
Length: 7 in
Material: Copper
Allowable Gauge Range: 12
Color: Green
Material: Copper
Length: 7 in
Allowable Gauge Range: 12