Slope IC Housing, Air Shut, 6"

Item #: 0223189
Cat #: B36ICAT
UPC: 84780101731
Call for price
Company wide:
11 in stock
Documents & Guides
Slope IC Housing, Air Shut, Diameter: 6 inch

Overview

Slope IC Housing, Air Shut, Diameter: 6 inch
New construction, thermally protected, IC rated specification grade recessed housing. Designed for sloped ceiling applications where the ceiling pitch ranges from 2/12 to 6/12. Accommodates up to 75W PAR30, R30 lamps, 60W A19 lamps and 65W BR30 lamps. Furnished with preinstalled adjustable bar hangers. Junction box is provided with four ½" KOs, one ¾" KO and four NM-B knockouts with strain relief.
Also known as: 84780101731, B36ICAT, ETEB36ICAT

Specifications

Diameter: 6 in
Type: IC Housing
Material: Aluminum
Diameter: 6 in
Material: Aluminum
Type: IC Housing

Customer Reviews

No reviews for this product
(0)