4" Miniature Non-IC Remodel Housing with Baffle, Low Voltage

Item #: 0223186
Cat #: BL4RAT
UPC: 84780101612
Call for price
Company wide:
0 in stock
Documents & Guides
4" Miniature Non-IC Remodel Housing with Baffle, Low Voltage

Overview

4" Miniature Non-IC Remodel Housing with Baffle, Low Voltage
Also known as: 84780101612, BL4RAT, ETEBL4RAT

Specifications

Type: Non-IC, Housing
Volts AC: 120
Wattage: 20
Diameter: 4 in
Type: Non-IC, Housing
Wattage: 20
Volts AC: 120
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)