Fully Adjustable Trim, 4", White Baffle/White Trim

Item #: 0223185

Cat #: B1412WWH

UPC: 847801007384

Company wide:
0 in stock
Documents & Guides
Fully Adjustable Trim, Diameter: 4 inch, Color: White

Overview

Fully Adjustable Trim, Diameter: 4 inch, Color: White
Also known as: 847801007384, B1412WWH, ETEB1412WWH

Specifications

Color: White
Diameter: 4 in
Color: White
Diameter: 4 in