1 IN SSCR INSUL GNDG BSHG

Item #: 0223173

Cat #: SBLG1104

UPC: 783126481082

$ 37.39 EA
Company wide:
0 in stock
Documents & Guides
Conduit Hardware, Bushings, Insulating, Trade Size: 1 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 1 5/8 Inch, Width: 3/4 Inch, Gr

Overview

Conduit Hardware, Bushings, Insulating, Trade Size: 1 Inch, Material: Malleable Iron or Steel/Zinc Plated, Connection Type: Set-Screw, Maximum Temperature Rating: 150 Degree C, Features: For Rigid and IMC, Outside Diameter: 1 5/8 Inch, Width: 3/4 Inch, Gr
Also known as: 783126481082, SBLG1104, OZGSBLG1104

Specifications

Material: Malleable Iron
Diameter: 1 in
Insulation: Insulated
Material: Malleable Iron
Insulation: Insulated
Diameter: 1 in