
Ground Clamp With Hub, 1-1/4" Diameter, 4/0 AWG - 500 MCM, Cast Bronze
Item #: 0223166
Cat #: GH125B
UPC: 783126244359
$ 85.04 EA
Company wide:
0
in stock
Documents & Guides
OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 4/0 AWG - 500 KCMIL, Length: 1-7/8 IN, Size: 1-1/4 IN, Cast Bronze, Screws: Brass, 2-11/16 IN Height, Dimension B: 2-1/2 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Applicable Third Party Standards: UL 467, Federal Specification W-F-406E, For Use With Universal Ground Clamps To Connect Grounding Conductors Run Bare, In Armor Or In Conduit
Overview
OZ-Gedney Type GH Swivel Ground Hub, Conductor Size: 4/0 AWG - 500 KCMIL, Length: 1-7/8 IN, Size: 1-1/4 IN, Cast Bronze, Screws: Brass, 2-11/16 IN Height, Dimension B: 2-1/2 IN, Dimension D: 3/8 IN, Third Party Certification: UL File Number E24264, Applicable Third Party Standards: UL 467, Federal Specification W-F-406E, For Use With Universal Ground Clamps To Connect Grounding Conductors Run Bare, In Armor Or In Conduit
GH-B ground clamps are for r use with the universal ground clamps to connect grounding conductors run bare, in armor, or in conduit. Fits all basic ground clamp systems.
Also known as: 783126244359, GH125B, OZGGH125B
Specifications
Diameter: | 1 1/4 in |
Material: | Bronze |
Allowable Gauge Range: | 4/0 - 500 |
Diameter: | 1 1/4 in |
Allowable Gauge Range: | 4/0 - 500 |
Material: | Bronze |
Customer Reviews
No reviews for this product
(0)