1-1/2 IN ALUM CLOSE-UP PLUG

Item #: 0223163

Cat #: PLG150RA

UPC: 783126057065

$ 19.13 EA
Company wide:
0 in stock
Documents & Guides
OZ-Gedney Type PLG Internal Recessed Threaded Insert Plug, Size: 1-1/2 IN, Copper-Free Aluminum, Connection: Threaded NPT, Body Thick: 3/4 IN, 3/4 IN Socket Size, Third Party Certification: UL File Number E-34997 Suitable For Wet Locations, UL Li

Overview

OZ-Gedney Type PLG Internal Recessed Threaded Insert Plug, Size: 1-1/2 IN, Copper-Free Aluminum, Connection: Threaded NPT, Body Thick: 3/4 IN, 3/4 IN Socket Size, Third Party Certification: UL File Number E-34997 Suitable For Wet Locations, UL Li
Also known as: 783126057065, PLG150RA, OZGPLG150RA

Specifications

Diameter: 1 1/2 in
Material: Aluminum
Diameter: 1 1/2 in
Material: Aluminum