
Patch Cord 4 Pair / 24 AWG CM CAT5e RJ45 Red 2'
Item #: 0223156
Cat #: 570-130-002
UPC: 884815778763
$ 3.01 EA
Company wide:
0
in stock
Documents & Guides
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 2 ft.
Overview
Patch Cord, 4 Pair / 24 AWG, CM, CAT 5e, RJ45, Strain-Relief/Snag-Proof Boot, Unshielded, Twisted-Pair, Red, Length: 2 ft.
Also known as: 884815778763, 570-130-002, QUI570130002
Specifications
| Gauge: | 24 AWG |
| Color: | Red |
| Material: | Copper |
| Conductors: | 4 Pair |
| Length: | 2 ft |
| Shielding: | Unshielded |
| Gauge: | 24 AWG |
| Material: | Copper |
| Length: | 2 ft |
| Color: | Red |
| Conductors: | 4 Pair |
| Shielding: | Unshielded |