This product has been discontinued.

Metal Halide Lamp, Pulse Start, ED17, 50W, Coated
Item #: 0223152
Cat #: MP50/C/U/MED
UPC: 046135645884
Call for price
Company wide:
0
in stock
Discontinued
Documents & Guides
Metal Halide Lamp, Pulse Start, 50 Watt, 85 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 3000, CRI: 70, Color Temperature: 2900K, Lamp Finish: Coated, ANSI Code: M110/O, Standard Case Qty: 20
Overview
Metal Halide Lamp, Pulse Start, 50 Watt, 85 Volt, Bulb: ED17 (Ellipsoidal), Base: Medium Screw (E26), Lumens: 3000, CRI: 70, Color Temperature: 2900K, Lamp Finish: Coated, ANSI Code: M110/O, Standard Case Qty: 20
Also known as: 046135645884, MP50/C/U/MED, LDVMP50CUMED
Specifications
| Type: | Pulse Start |
| Color Temperature: | 2900 (Warm White) |
| Base: | Medium Screw (E26) |
| Color Rendering Index (CRI): | 70 |
| Shape: | ED17 (Elliptical Dimple) |
| Wattage: | 50 |
| Lumens: | 3000 |
| ANSI Code: | M110/O |
| Volts AC: | 85 |
| Light Technology: | HID |
| Type: | Pulse Start |
| Base: | Medium Screw (E26) |
| Shape: | ED17 (Elliptical Dimple) |
| Lumens: | 3000 |
| Volts AC: | 85 |
| Color Temperature: | 2900 (Warm White) |
| Color Rendering Index (CRI): | 70 |
| Wattage: | 50 |
| ANSI Code: | M110/O |
| Light Technology: | HID |