Safety Anchor Strap for Heavy Duty Beam Clamp, 12", Steel

Item #: 0223145

Cat #: PS 871 12 EG

UPC: 702316525719

$ 8.58 EA
Company wide:
0 in stock
Documents & Guides
Safety Anchor Strap for Heavy Duty Beam Clamp, 12 Inch, Steel/Electro-Galvanized

Overview

Safety Anchor Strap for Heavy Duty Beam Clamp, 12 Inch, Steel/Electro-Galvanized
Also known as: 702316525719, PS 871 12 EG, PSTPS87112EG

Specifications

Length: 12 in
Material: Steel
Length: 12 in
Material: Steel

Customer Reviews

No reviews for this product
(0)