Safety Anchor Strap for Heavy Duty Beam Clamp, 12", Steel

Item #: 0223145

Cat #: P1657A EG

UPC: 702316525719

$ 10.84 EA
Company wide:
0 in stock
Documents & Guides
Safety Anchor Strap for Heavy Duty Beam Clamp, 12 Inch, Steel/Electro-Galvanized

Overview

Safety Anchor Strap for Heavy Duty Beam Clamp, 12 Inch, Steel/Electro-Galvanized

Elevate installations with high‑strength beam clamps that create secure, non-invasive anchor points on structural steel—no drilling or welding required. Engineered for safety with proper load distribution, adjustable fit, and rapid installation to cut labor and protect beams. Ideal for construction, industrial, mechanical, and renewable projects—from HVAC and electrical to process piping and equipment mounts. Choose the flexible, code-conscious solution built to perform as infrastructure and manufacturing continue to grow.

Also known as: 702316525719, P1657A EG, PSTP1657AEG

Specifications

Length: 12 in
Material: Steel
Length: 12 in
Material: Steel