Deep Strut, No Holes, 1-3/8" High, 1-5/8" Wide, Steel, Gauge: 12

Item #: 0223143

Cat #: P3000 10PG

UPC: 702316511392

$ 4.88 FT
Company wide:
0 in stock
Documents & Guides
Deep Strut, No Holes, Height: 1-3/8 Inch, Width: 1-5/8 Inch, Material: Steel, Gauge: 12

Overview

Deep Strut, No Holes, Height: 1-3/8 Inch, Width: 1-5/8 Inch, Material: Steel, Gauge: 12

PS 300 - 1-5/8" x 1-3/8", 12 Gage, Solid no holes, channel, steel

Also known as: 702316511392, P3000 10PG, PSTP300010PG

Specifications

Material: Steel
Length: 10 ft
Width: 1-5/8 in
Height: 1 3/8 in
Finish: Pre-Galvanized
Material: Steel
Width: 1-5/8 in
Finish: Pre-Galvanized
Length: 10 ft
Height: 1 3/8 in