Conduit Strut Strap, 3", Aluminum With SS Hardware

Item #: 0223139

Cat #: P1119T AL

UPC: 702316504103

Company wide:
0 in stock
Documents & Guides
Conduit Strut Strap, 3 Inch, Aluminum With SS Hardware, For Use With Rigid/IMC Conduit

Overview

Conduit Strut Strap, 3 Inch, Aluminum With SS Hardware, For Use With Rigid/IMC Conduit
Also known as: 702316504103, P1119T AL, PSTP1119TAL

Specifications

Diameter: 3 in
Material: Aluminum
Diameter: 3 in
Material: Aluminum