Strut Strap, Universal, 4", Steel

Item #: 0223136

Cat #: P1121 EG

UPC: 702316501515

$ 6.98 EA
Company wide:
0 in stock
Documents & Guides
Standard Strut Strap, Diameter: 4", Material: Steel, Finish: Electro Galvanized, EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Overview

Standard Strut Strap, Diameter: 4", Material: Steel, Finish: Electro Galvanized, EG Fastners, For use with: GRC, IMC, SCH 40/SCH 80 Conduit.

Atkore 4" Pipe Clamp Fittings

Also known as: 702316501515, P1121 EG, PSTP1121EG

Specifications

Material: Steel
Diameter: 4 in
Material: Steel
Diameter: 4 in