PS Elec Box Insert (4.5" X 4.5" X 1/8")

Item #: 0223127

Cat #: EP45

UPC: 730573025055

$ 10.10 EA
Company wide:
569 in stock
Documents & Guides
Electrical Box Insert 4 1/4" x 4 1/4" x 1/8" pad

Overview

Electrical Box Insert 4 1/4" x 4 1/4" x 1/8" pad

SpecSeal EP Powershield Electrical Box Inserts install within steel electrical boxes directly against the back of the box. Powershield Box inserts are equally suited for remediation as well as preinstallation before the boxes have made it to the job site. Powershield Box inserts incorporate pre-scored openings allowing for easy installation around ground lugs.

Also known as: 730573025055, EP45, STIEP45

Specifications

Depth: 1/8 in
Type: Fire Stop, Putty
Height: 4 1/2 in
Color: Red
Mounting: Box
Width: 4 1/2 in
Range: 2 hr
Depth: 1/8 in
Height: 4 1/2 in
Mounting: Box
Range: 2 hr
Type: Fire Stop, Putty
Color: Red
Width: 4 1/2 in