This product has been discontinued.

Transformer, Dry Type, NEMA 1, 480 D x 240 D /120, 75 kVA
Item #: 0223123
Cat #: E5H75S
UPC: 783472148783
Company wide:
0
in stock
Discontinued
Documents & Guides
75 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Ventilated, For Outdoor, Use Weather Shield WS30. Dimensions: HxWxD: 34" x 28" x 22"
Overview
75 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Ventilated, For Outdoor, Use Weather Shield WS30. Dimensions: HxWxD: 34" x 28" x 22"
K-Factor Transformers feature conductors capable of carrying the harmonic currents of non-linear loads without exceeding the temperature rating of the insulation system. The basic design takes into account the increase in naturally occurring “stray” losses caused by non-linear loads that can cause standard transformers to dramatically overheat and fail prematurely. The core and coil design manages the DC flux caused by triplen harmonics.
Also known as: 783472148783, E5H75S, SOLE5H75S
Specifications
| Phase: | 3 |
| Amps: | 90.300 |
| Volt Amps: | 75kVA |
| Secondary Voltage: | 120/240 Delta |
| Primary Voltage: | 480 Delta |
| Phase: | 3 |
| Volt Amps: | 75kVA |
| Primary Voltage: | 480 Delta |
| Amps: | 90.300 |
| Secondary Voltage: | 120/240 Delta |