Transformer, Dry Type, NEMA 1, 480 D x 240 D /120, 45 kVA

Item #: 0223121

Cat #: E5H45S

UPC: 783472148752

Company wide:
0 in stock
Documents & Guides
45 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Ventilated. For Outdoor, Use Weather Shield WS14. Dimensions: HxWxD: 28" x 23" x 16"

Overview

45 KVA, 3-Phase, 480 Delta Primary Volts - 240 Delta Secondary Volts with 120 Volt Lighting Tap, NEMA 1, Ventilated. For Outdoor, Use Weather Shield WS14. Dimensions: HxWxD: 28" x 23" x 16"

K-Factor Transformers feature conductors capable of carrying the harmonic currents of non-linear loads without exceeding the temperature rating of the insulation system. The basic design takes into account the increase in naturally occurring “stray” losses caused by non-linear loads that can cause standard transformers to dramatically overheat and fail prematurely. The core and coil design manages the DC flux caused by triplen harmonics.

Also known as: 783472148752, E5H45S, SOLE5H45S

Specifications

Phase: 3
Volt Amps: 45kVA
Amps: 54.200
Secondary Voltage: 120/240 Delta
Primary Voltage: 480 Delta
Phase: 3
Amps: 54.200
Primary Voltage: 480 Delta
Volt Amps: 45kVA
Secondary Voltage: 120/240 Delta